This item is Discontinued.

Nuvo Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Shade Material: Glass 60/7203

Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Shade Material: Glass (Discontinued)

  • Mfr # 60/7203
  • Zoro # G4373337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7203
Zoro #
G4373337
UPC #
45923672507
Country of Origin
China

Dimensions

Height
15.38
Width
17.63
Wire Length
12 ft.

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Finish
Burnished Brass
Material
Steel and Glass
Bullb Base
Medium
Standards
cULus
Weight
15.22
Bulb Type
Incandescent
Bulb Watts
100
Glass Finish
Clear
Bulb Count
1
Application
Ceiling
Bulb Included
No

Description

Barbett 1-Light Large Pendant Fixture - Burnished Brass Finish with Fresnel Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.