This item is Discontinued.

Nuvo Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 12.5 60/7262

Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 12.5 (Discontinued)

  • Mfr # 60/7262
  • Zoro # G4371106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7262
Zoro #
G4371106
UPC #
45923673832
Country of Origin
China

Dimensions

Height
12.5
Width
7.5
Wire Length
72 in.

Details

Voltage
120
Style
Vintage
Shade Material
No Glass
Finish
Black / Honey Wood
Material
Steel
Application
Ceiling
Standards
cETLus
Bulb Included
No
Weight
4.05
Bulb Type
Incandescent
Bulb Count
1
Bullb Base
Medium
Bulb Watts
60

Description

Atelier 1-Light Mini Pendant Fixture - Black and Honeywood Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.