This item is Discontinued.

Nuvo Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 9.13 60/7211

Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 9.13 (Discontinued)

  • Mfr # 60/7211
  • Zoro # G4371702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7211
Zoro #
G4371702
UPC #
45923672477
Country of Origin
China

Dimensions

Height
9.13
Width
8.75
Wire Length
12 ft.

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Finish
Polished Nickel
Application
Ceiling
Standards
cULus
Bullb Base
Medium
Bulb Type
Incandescent
Weight
5.83
Bulb Included
No
Bulb Count
1
Bulb Watts
60
Glass Finish
Clear
Material
Steel and Glass

Description

Barbett 1-Light Small Pendant Fixture - Polished Nickel Finish with Fresnel Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.