Zoro Homepage

Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 4.75

  • Mfr # 60/7170

  • Zoro # G4370966


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
8.25
Width
4.75
Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7170
Zoro #
G4370966
UPC #
045923672026
Country of Origin
China

Dimensions

Height
8.25
Width
4.75
Wire Length
12 ft.

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Finish
Brushed Nickel
Bulb Count
1
Bullb Base
Medium
Standards
cULus
Application
Ceiling
Material
Steel and Glass
Glass Finish
Clear
Bulb Included
No
Bulb Type
Incandescent
Weight
2.92
Bulb Watts
60

Description

Sommerset 1-Light Mini Pendant Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.