Shop NUVO
See all product information
Create Account
Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, T9, Medium Base
- Mfr # 60/7160
- Zoro # G4374073
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Height
13.25
Width
4.75 in
Voltage
120V
Style
Modern and Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60/7160
- Zoro #
- G4374073
- UPC #
- 45923672880
- Country of Origin
- China
Dimensions
- Height
- 13.25
- Width
- 4.75 in
- Wire Length
- 12 ft.
Details
- Voltage
- 120V
- Style
- Modern and Contemporary
- Shade Material
- Glass
- Finish
- Matte Black
- Bulb Included
- No
- Bulb Watts
- 60
- Weight
- 4.47
- Material
- Steel and Glass
- Bullb Base
- Medium
- Bulb Type
- Incandescent
- Glass Finish
- Clear
- Standards
- cULus
- Bulb Count
- 1
- Application
- Ceiling
Description
Marina 1-Light Mini Pendant Fixture - Matte Black Finish with Clear Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.