Fixure, Pendant, 3-Lght, Incandescent, 60W, 120V, B10, Candelabra Base, Height: 12.88

  • Mfr # 60/7177

  • Zoro # G4375473


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Height
12.88
Width
11.75
Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7177
Zoro #
G4375473
UPC #
045923672040
Country of Origin
China

Dimensions

Height
12.88
Width
11.75
Wire Length
12 ft.

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Finish
Brushed Nickel
Bulb Watts
60
Material
Steel and Glass
Standards
cULus
Bulb Type
Incandescent
Weight
10.73
Glass Finish
Clear
Bullb Base
Candelabra
Bulb Count
3
Bulb Included
No
Application
Ceiling

Description

Sommerset 3-Light Pendant Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.