This item is Discontinued.

Nuvo Fixure, Pendant, 8-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 5.5 60/7223

Fixure, Pendant, 8-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 5.5 (Discontinued)

  • Mfr # 60/7223
  • Zoro # G4370774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7223
Zoro #
G4370774
UPC #
45923673665
Country of Origin
China

Dimensions

Height
5.5
Length
40
Width
6
Wire Length
72 in.

Details

Voltage
120
Style
Industrial
Shade Material
No Glass
Finish
Driftwood / Brushed Nickel Accents
Material
Steel
Bulb Watts
60
Bulb Count
8
Weight
15.38
Bulb Included
No
Standards
cETLus
Bullb Base
Medium
Bulb Type
Incandescent
Application
Ceiling

Description

Stella 8-Light Island Pendant Fixture - Driftwood Finish with Brushed Nickel Accents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.