Zoro Homepage

Frame 1 Module Pendant Frosted Glass Hazel Bronze

  • Mfr # 62-126

  • Zoro # G3398567


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Height
42" Adjustable
Length
7-7/8"
Lamp Type
Led
Mounting
Canopy
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-126
Zoro #
G3398567
UPC #
45923321269
Country of Origin
China

Dimensions

Height
42" Adjustable
Length
7-7/8"
Width
5-5/8"

Details

Housing Finish
Hazel Bronze
Lamp Type
Led
Mounting
Canopy
Voltage
120v
Number of Lights
1
Light Type
Paragon LED
Style
Contemporary
Collection
Frame
Fixture Series
Frame

Description

Pendant Fixture,1L,Frosted Glass,Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.