Fusion 4 Light Vanity Fixture Frosted Glass Brushed Nickel

  • Mfr # 60-4684

  • Zoro # G3388697


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Height
8-1/4"
Width
27"
Housing Finish
Brushed Nickel
Mounting
Wall
Light Type
A19 Bulb Medium Base 100W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-4684
Zoro #
G3388697
UPC #
45923646843
Country of Origin
China

Dimensions

Height
8-1/4"
Width
27"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
4
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Fixture Series
Fusion
Collection
Fusion

Description

Wall Fixture,4L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.