Geneva, 24 Inch LED Large Wall Sconce, Matte Black, Silk Screened Acrylic Lens

  • Mfr # 62/2022

  • Zoro # G313335957


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Width
6.75 in
Dimmable
Yes
Finish
Matte Black
Application
Lighting
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2022
Zoro #
G313335957
UPC #
45923620157
Country of Origin
China

Dimensions

Height
23.63 in
Width
6.75 in
Length
4.75 in

Details

Dimmable
Yes
Finish
Matte Black
Application
Lighting
Voltage
120V
Color
Black
Lamp Watts
27W
Standards
cETLus - Listed; FCC; Dry; RoHS
Material
Steel
Shade / Lens Finish
Silk Screened Acrylic Lens
Color Temp.
3000K
Glass Finish
No Glass
Style
Modern
CRI
90
Average Life (Hours)
30000
Lumens
2160L
Location Rating
Dry
Type
Integrated LED

Description

Step into a realm of contemporary sophistication with the Geneva 62-2022 LED large wall sconce where modern design meets artistic flair. Finished in a striking matte black, the fixture is a masterpiece, showcasing a perfect blend of form and function with its bold, dramatic presence. Illuminate your surroundings with the innovative Edge Lit LEDs, designed to cast a soft, even glow that accentuates the unique textures of the silk screened acrylic panels. This combination of technology and artistry creates a mesmerizing play of light, infusing your space with a sense of modern charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.