
Gianna, 3 Light Vanity, Brushed Nickel Finish, Clear Glass
Mfr # 60/8333
Zoro # G616513694
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Style
Contemporary
Watts
60W
Number of Lights
3
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8333
Zoro #
G616513694
UPC #
45923407093
Country of Origin
China
Dimensions
Length
7 in
Width
24 in
Height
7.5 in
Details
Style
Contemporary
Watts
60W
Number of Lights
3
Color
Nickel
Shade Material
Steel / Glass
Standards
cETLus;FCC;Damp;RoHS
Housing Finish
Brushed Nickel
Voltage
120V
Damp/Wet Rating
Damp
Glass Finish
Clear
Lamp Shape
A19
For Use With
Lighting
Lamp Base
Medium
Description
Step back in style and revel in the charm of retro sophistication with the Gianna 60-8333 three light vanity fixture, a tribute to the bold aesthetics of the seventies. Effortlessly blending style with vintage allure, it redefines transitional design. Featuring clear glass shades adorned with intricate ribbed collars, Gianna is finished in brushed nickel, the perfect touch of metal and glass. Ideal for those who love a modern twist on retro design, Gianna brings an unforgettable blend of nostalgia and contemporary flair to any space.
- Designed for versatility and performance, this fixture uses three 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 7.5" height, 24" width, 7" extension
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Brushed Nickel with Clear Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.