Zoro Homepage

Ginger 2-Light Semi-Flush with Etched Opal Glass

  • Mfr # 60-5335

  • Zoro # G3391619


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120V
Light Type
Medium
Shade Material
Glass / Metal
Number of Light Bulbs Required
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5335
Zoro #
G3391619
UPC #
45923653353
Country of Origin
China

Dimensions

Height
8.25 in
Diameter
14 in

Details

Housing Finish
Old Bronze
Lamp Type
A19
Voltage
120V
Light Type
Medium
Shade Material
Glass / Metal
Number of Light Bulbs Required
2
Included
Mounting hardware
Fixture Series
Ginger
Bulb Technology
Incandescent
Standards
cULus; Dry
Watts
100W
Lamp Included
No
Dimmable
Lamp Dependent
Fixture Type
Indoor Lighting
Glass Finish
Opal

Description

Semi Flush Fixture,2L,Glass,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.