Ginger 4 Light Island Pendant Etched Opal Glass Old Bronze (Discontinued)
- Mfr # 60-5338
- Zoro # G3391573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5338
Zoro #
G3391573
UPC #
-
Country of Origin
China
Dimensions
Height
60-3/8" Adjustable
Length
38"
Width
12"
Details
Housing Finish
Old Bronze
Lamp Type
incandescent
Number of Lights
4
Light Type
A19 Bulb, 100W Max.
Style
Traditional
Fixture Series
Ginger
Collection
Ginger
Description
Island Pendant Fixture,4L,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.