
Glamour LED 24 Inch Flush Mount Brushed Nickel Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1878
Zoro # G616222169
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes-Dimmable
Style
Transitional
Lamp Base
Integrated
Fixture Housing Material
Steel
Fixture Lens Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/1878
Zoro #
G616222169
UPC #
45923406454
Country of Origin
Malaysia
Dimensions
Diameter
23.62 in
Height
2.2 in
Details
Dimmable
Yes-Dimmable
Style
Transitional
Lamp Base
Integrated
Lumens
2113L/2415L/2415L/2480L/2508L
Fixture Housing Material
Steel
Fixture Lens Material
Acrylic
Fixture Shape
Round; Integrated LED
Damp/Wet Rating
Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Brushed Nickel
Standards
cETLus - Listed;FCC;Damp;RoHS
Housing Finish
White
Glass Color
Nickel
Watts
39W
CRI
90+
Voltage
120V
For Use With
Lighting
Color Temperature Description
Warm White to Natural Light
Description
The SATCO NUVO 62-1878 Glamour 24-inch Round Flush Mount in Brushed Nickel delivers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for enhanced color rendering. This 39-watt fixture replaces 250W incandescent lighting, offering energy-efficient performance. Built with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan.
- 5 CCT Selectable
- 24" Round Flush Mount Fixture
- Steel/Brushed Nickel Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- Contemporary Design
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.