Glamour LED 25 Inch Linear Flush Mount Brushed Nickel Finish 27K/3K/35K/4K/5K CCT Selectable

  • Mfr # 62/1879

  • Zoro # G916222173


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Nickel
Lamp Base
Integrated
Width
11.26 in
Finish
Brushed Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1879
Zoro #
G916222173
UPC #
45923406461
Country of Origin
Malaysia

Dimensions

Height
4.41 in
Width
11.26 in
Length
24.02 in

Details

Glass Color
Nickel
Lamp Base
Integrated
Finish
Brushed Nickel
Watts
25W
Voltage
120V
CRI
90+
Style
Contemporary
Standards
cETLus - Listed;FCC;Damp;RoHS
Housing Finish
White
Lumens
1481L/1677L/1739L
Fixture Lens Material
Acrylic
Fixture Shape
Linear; Integrated LED
Damp/Wet Rating
Damp
Dimmable
Yes-Dimmable
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Housing Material
Steel
For Use With
Lighting
Color Temperature Description
Warm White to Natural Light

Description

The SATCO NUVO 62-1879 Glamour 25-inch Linear Fixture in Brushed Nickel offers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for vibrant color rendering. This 25-watt fixture replaces 200W incandescent lighting, providing energy-efficient performance. Built with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan.


  • 5 CCT Selectable
  • 25" Linear Fixture
  • Steel/Brushed Nickel Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • Contemporary Design
  • Functional Life of 50,000-Hours
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.