
Grayson, 1 Light Mini Pendant, Matte Black Finish, Clear Ribbed Glass
Mfr # 60/8605
Zoro # G316513697
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Steel / Glass
Includes
(2) 6 in Stems; (2) 12 in Stems
Finish
Matte Black
Lamp Base
Medium
Standards
cETLus;FCC;Dry;RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8605
Zoro #
G316513697
UPC #
45923408670
Country of Origin
China
Dimensions
Diameter
5 in
Details
Shade Material
Steel / Glass
Includes
(2) 6 in Stems; (2) 12 in Stems
Finish
Matte Black
Lamp Base
Medium
Standards
cETLus;FCC;Dry;RoHS
Glass Finish
Clear Ribbed
Watts
100W
Style
Transitional
Voltage
120V
Glass Color
Black
Damp/Wet Rating
Dry
Slope Ceiling Adaptable
Yes
Number of Lights
1
Lamp Shape
A19
For Use With
Lighting
Shape
Round
Description
Rustic charm meets contemporary style in the Grayson 60-8605 one light mini pendant, designed to bring industrial farmhouse elegance to today's interiors. Ideal for creating inviting spaces with character, the clean lines and textured details capture the essence of enduring design. With its bold matte black finish and clear ribbed glass, it delivers a perfect blend of warmth and modern sophistication. Grayson offers that perfect touch of Industrial Farmhouse for modern living.
- Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 7" height, 5" diameter
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Matte Black with Clear Ribbed Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.