Helium 4 Light Vanity Fixture Satin White Glass Brushed Nick (Discontinued)
- Mfr # 60-4184
- Zoro # G3387717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-4184
Zoro #
G3387717
UPC #
-
Country of Origin
China
Dimensions
Height
11-1/2"
Width
33-3/4"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
4
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Helium
Fixture Series
Helium
Description
Wall Fixture,4L,Vanity,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.