Holden, Hanging Pendant, Gold and Black Finish, Clear Glass

  • Mfr # 60/8505

  • Zoro # G216513704


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Gold
Shade Material
Aluminum / Glass
Standards
cETLus;FCC;Damp;RoHS
Finish
Black / Gold
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8505
Zoro #
G216513704
UPC #
45923400940
Country of Origin
China

Dimensions

Width
8.5 in

Details

Glass Color
Gold
Shade Material
Aluminum / Glass
Standards
cETLus;FCC;Damp;RoHS
Finish
Black / Gold
Number of Lights
1
Damp/Wet Rating
Damp
Includes
(1) 48 in Chain
Lamp Base
Medium
Voltage
120V
Style
Transitional
Watts
100W
For Use With
Lighting
Lamp Shape
A19

Description

Elevate your home's exterior with the timeless grandeur of the Holden 60-8505 outdoor one light hanging fixture. Designed with an estate-style sophistication, it is a bold tribute to refined living. Featuring striking black and gold finishes, it commands attention while offering a touch of understated luxury. Clear ribbed glass panels add a dynamic texture, beautifully refracting light and evoking the charm of mid-century design. These fixtures create a warm, inviting ambiance that welcomes you home in style. With Holden, every detail speaks of timeless craftsmanship and enduring beauty.


  • Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for outdoor use in damp locations.
  • Measuring 23.25" height, 8.5" width
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished inGold and Black with Clear Glass
  • Material is comprised of aluminum and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.