Zoro Homepage

Intersection 1-Light Mini Pendant - Polished Nickel with Clear Glass

  • Mfr # 60/7629

  • Zoro # G103531859


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
8.5
Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7629
Zoro #
G103531859
UPC #
45923676291
Country of Origin
China

Dimensions

Height
8.5
Diameter
3.5
Overall Height
45

Details

Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
Shade Material
Glass
Shade Color Family
Clear
Included
(2) 6-inch Rods - (2) 12-inch Rods - (1) 12 foot Wire
Finish
Polished Nickel
Lamp Type - Fixtures
T9
Watts
60
Includes
(2) 6-inch Rods - (2) 12-inch Rods - (1) 12 foot Wire
Lamp Watts
60
Lamp Included
No
Material
Steel
Lighting Technology
Incandescent
Standards
cULus
Dimmable
Lamp Dependent
For Use With
Indoor Lighting
Weight
2.93

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7629 mini pendant. The cylindrical clear glass shade showcases a vintage filament bulb for a touch of nostalgia. The sleek, mirror-like, polished nickel will pair superbly with existing finishes. Apply to a kitchen island or above a sink. Install several in a dining room: a great design for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.