Zoro Homepage

3-ft x 50-ft - Welded Utility Fence Mesh - Rectangular Mesh - Hot Dipped Galvanized

  • Mfr # HDGUW-3501424

  • Zoro # G812926540


product price: $74.29
/ea

Key Features

Length
50 ft
Color
Galvanized
Material
Hot Dipped Galvanized
Mesh Shape
Rectangular
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDGUW-3501424
Zoro #
G812926540
UPC #
664723446912
Country of Origin
China

Dimensions

Height
3 ft
Length
50 ft

Details

Color
Galvanized
Material
Hot Dipped Galvanized
Item
Utility Fence Mesh
Mesh Shape
Rectangular
Gauge
14
For Use With
Multipurpose Use - Ideal for various new projects: garden fencing, chicken house, pet pens, tree protection and property boundaries, offering versatile solutions for a variety of new projects

Description

Ideal for a variety of applications including garden fencing, poultry enclosures, and boundary fencing, our welded wire mesh offers superior corrosion resistance thanks to its hot-dipped galvanized finish before welding. This process ensures long-lasting protection against rust and weathering, making it suitable for both indoor and outdoor use. Our mesh roll is 3 feet by 50 feet with 14-gauge, perfect for a variety of projects. The mesh rectangle size is 2 inch by 4 inch, ensuring optimal strength without compromising visibility. Whether you're a homeowner looking to secure your garden beds or a contractor in need of reliable fencing material, our Hot Dipped Galvanized Wire Utility Fence Mesh is designed to be easy to install and maintain.


  • Dimensions - 3-ft high x 50-ft long roll
  • Rectangular mesh size of 2 inch by 4 inch provides security without compromising visibility, suitable for diverse applications.
  • Crafted from premium steel and hot dipped galvanized after welding
  • Features a robust 14-gauge construction providing reliable performance for all your projects
  • Hot-dipped galvanized after welding ensures superior corrosion resistance and longevity
  • Multipurpose Use - Ideal for various new projects: garden fencing, chicken house, pet pens, tree protection and property boundaries, offering versatile solutions for a variety of new projects
  • Low Maintenance - Crafted from premium steel with a weather-resistant coating, ensuring beauty with minimal upkeep
  • Lightweight - Despite its strength, wire mesh is lightweight compared to solid materials like wood or metal panels, which can simplify transportation, handling, and installation
  • Easy Installation - Designed for straightforward setup, perfect for DIY projects or professional installations.
  • Trim to Perfection | Can be cut or shaped to fit specific project requirements, offering flexibility in installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.