Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron 3 Light Vanity Fixture Industrial Bronze Finish Industr

  • Mfr # 60-5793

  • Zoro # G3393883


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Height
7"
Width
24-1/2"
Housing Finish
Industrial Bronze
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5793
Zoro #
G3393883
UPC #
45923657931
Country of Origin
China

Dimensions

Height
7"
Width
24-1/2"

Details

Housing Finish
Industrial Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
ST19 Bulb Medium Base 180W Max.
Collection
Iron
Fixture Series
Iron

Description

Wall Fixture,3L,Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.