
33in Wx56in H Coral Gate Arched Rails, 36in W Opening, Self Close Hardware w/Double Side Handle
Mfr # ICGA3356
Zoro # G816389808
product price:Â $209.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Finish
Powder Coated
Style
Arched Top
Material
Galvanized Steel
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICGA3356
Zoro #
G816389808
UPC #
664723444277
Country of Origin
China
Dimensions
Height
56 in
Width
33 in
Size
33 in x 56 in
Details
Finish
Powder Coated
Style
Arched Top
Material
Galvanized Steel
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Item
Coral Gate With Arched Rails
Color
Black
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation 0.33in Wx56in H Coral Gate Arched Rails,36in W Opening,Self Close Hardware w/Double Side Handle 2x2 Hinges
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate size: 33-In wide x 56-In high (centre point), designed for openings 36-In wide
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.