33in Wx68in H Coral Gate, 36in W Opening, Self Close Hardware w/Double Side Handle and 2x2 Hinges

  • Mfr # ICG03368

  • Zoro # G216389811


product price:  $275.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Finish
Powder Coated
Style
Flat Top
Material
Galvanized Steel
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICG03368
Zoro #
G216389811
UPC #
664723444260
Country of Origin
China

Dimensions

Height
68 in
Width
33 in
Size
33 in x 68 in

Details

Item
Coral Gate
Color
Black
Finish
Powder Coated
Style
Flat Top
Material
Galvanized Steel
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.

Description

Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation.


  • Install on wood, vinyl, composite, iron, or aluminum posts
  • Gate size: 33-In wide x 68-In high (centre point), designed for openings 36-In wide
  • Self-closing
  • Two-sided handle
  • Galvanized Steel Powder Coated Black
  • For surface mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.