4-in x 4-in USA White Eazy-Cap Steel Pyramid Post Cap - MP24

  • Mfr # US-PCP11WECMP24

  • Zoro # G316296996


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Length
4 in
Color
White
Finish
Satin Finish
Material
Aluminum
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US-PCP11WECMP24
Zoro #
G316296996
UPC #
664723450988
Country of Origin
India

Dimensions

Length
4 in
Width
4 in
Size
4 in x 4 in

Details

Color
White
Finish
Satin Finish
Material
Aluminum
Shape
Pyramid

Description

This long lasting pyramid post cap is an easy way to instantly improve your outdoor space. The galvanized steel construction of our Eazy-Cap protects your post from weathering and seasonal elements while its modern yet timeless look elevates any environment.On top of protecting your post, its elegant and simple features complement most residential, commercial, industrial fencing, and landscaping projects. Install them on wooden, iron, composite, vinyl, or aluminum posts. Whether you're a busy contractor or a DIYer looking for an easy backyard upgrade, these caps will be perfect for you.


  • 3-1/2" x 3-1/2" White Eazy-Cap Patented Pyramid USA Post Caps
  • This long lasting post cap is made from heavy-gauge, galvanized, cold-rolled steel and features a powder coated and thermally bonded satin finish
  • Patented, pressure-fit design means no adhesives or screws are required for installation
  • Post caps clean easily with soap and water, making maintenance simple
  • Rust-Resistant | its durable aluminum construction and powder coated finish prevent peeling and blistering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.