45-in Wx 56-in H Glossy Wht Coral Gate Arched 48-in W Opening SC Hardware W/Double Side Handle

  • Mfr # ICGA4556GW

  • Zoro # G016296982


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Galvanized Steel
Mesh Shape
Arched Top
Finish
White Glossy
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICGA4556GW
Zoro #
G016296982
UPC #
664723449616
Country of Origin
China

Dimensions

Length
56 in
Width
45 in

Details

Color
White
Material
Galvanized Steel
Mesh Shape
Arched Top
Finish
White Glossy
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges

Description

The sleek and elegant design of our iron gates are the perfect way to elevate any entrance to your outdoor space. Stunning features and galvanized steel construction make them as long lasting as they are good looking. Self-closing hardware makes them safe, convenient, and easy to use on a day-to-day basis. Whether you have your hands full, or the kids are running in and out, the self-closing hinges will make sure they close behind you every time.On top of beauty and longevity, our iron gates come pre-assembled with hardware and a double-sided handle included, making the installation process as quick and as easy as possible. Whether you're a busy contractor or a DIYer looking for an easy backyard upgrade, our iron gates will be perfect for you.


  • Designed for a 36" Opening | Perfectly fits a 36" wide opening for residential, commercial, and industrial use.
  • Dimensions | Measures 33" wide x 56" high (centre point)
  • Anti-Sagging Durability | Prevents sagging and dragging, unlike traditional wooden gates.
  • Self-Closing and Self-Latching | Automatically closes and latches for convenience and safety
  • Heavy-Gauge Galvanized Steel | Constructed from durable, rust-resistant galvanized steel for long-lasting use.
  • Low Maintenance | Easily cleaned with soap and water for minimal upkeep.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.