
45in Wx56in H Tiger Eye Gate Arched Rails, 48in W Openings, Self Close Hardware w/Double Side Handle
Mfr # ITGA4556
Zoro # G316389810
product price:Â $319.99
/eaKey Features
Style
Arched Top
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Material
Galvanized Steel
Color
Black
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ITGA4556
Zoro #
G316389810
UPC #
664723444475
Country of Origin
China
Dimensions
Height
56 in
Width
45 in
Size
45 in x 56 in
Details
Item
Tiger Eye Gate With Arched Rails
Style
Arched Top
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Material
Galvanized Steel
Color
Black
Finish
Powder Coated
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation. 45in Wx56in H Tiger Eye Gate Arched Rails,48in W Openings,Self Close Hardware w/Double Side Handle 2x2 Hinges
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate Size: 45-in WIDE x 56-in HIGH (CENTRE POINT), DESIGNED FOR OPENINGS 48-in WIDE
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.