Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-in x 6-in Eazy-Cap Low Profile Steel White Post Cap , 4PK

  • Mfr # PCP25-WEC-IP4

  • Zoro # G616297020


product price: $33.19
/pk 4, $8.30/ea

Key Features

Finish
Satin Finish
Length
6 in
Material
Aluminum
Color
White
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP25-WEC-IP4
Zoro #
G616297020
UPC #
664723450698
Country of Origin
India

Dimensions

Length
6 in
Width
6 in
Size
6 in x 6 in

Details

Finish
Satin Finish
Material
Aluminum
Color
White
Shape
Low Profile

Description

This long lasting, fastener-free flat top post cap is an easy way to instantly improve your outdoor space. The galvanized steel construction protects your post from weathering and seasonal elements while its modern look elevates any environment.On top of protecting your post, its elegant and simple features complement most residential, commercial, industrial fencing, and landscaping projects. Install them on wooden, iron, composite, vinyl, or aluminum posts. Their design versatility makes them perfect for contractors and DIYers and ensures they'll be a great addition to your backyard.


  • Fits over a 6" x 6" nominal post (Actual Post Measurement: 5.5" x 5.5")
  • Patented, pressure-fit design means no adhesives or screws are required for installation
  • This long lasting post cap is made from heavy-gauge, galvanized, cold-rolled steel and features a powder coated and thermally bonded satin textured finish
  • Post caps clean easily with soap and water, making maintenance simple
  • Rust-Resistant | its durable aluminum construction and powder coated finish prevent peeling and blistering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.