This item is Discontinued.

Nuvo Iron Aluminum Pull Down Attic Ladder for Openings of 25.5 IN x 54 IN & up to 10 FT High Ceilings ALA255X54

Aluminum Pull Down Attic Ladder for Openings of 25.5 IN x 54 IN & up to 10 FT High Ceilings (Discontinued)

  • Mfr # ALA255X54
  • Zoro # G213323771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALA255X54
Zoro #
G213323771
UPC #
664723443270
Country of Origin
China

Details

Item
Attic Ladder
Material
Aluminum
Includes
(1) Aluminum ladder with hatch, (1) Handrail, (1) Latch bar, (2) PVC ladder feet, (14) Hex Screws for installation

Description

If you're looking for a safe, easy to use, and convenient way to access your attic, check out Nuvo Iron attic ladders. Made of aluminum our ladder features a secure locking mechanism, a handrail for extra support and stability and slip-resistant steps it's the perfect choice for your home. It fits in attic opening with dimensions of 25.5-In. x 54-In. and can support up to 330 pounds. Installation is simple, and we make it easier by including the hardware required. It also comes with insulation between the panels to help improve energy efficiency. With a spring-assisted mechanism, it is easy to raise, lower, and store when not in use. Our paintable hatch allows you to customize it and be a well-hidden but functional part of your home. Our foldable ladders are the perfect space-saving option to offer you convenient and safe access to your attic or loft space whenever you need it.


  • Aluminum attic ladder for up to 10' High Ceilings with an opening of 25.5-In. x 53.5-In.
  • Upgrade your home with our aluminum attic and loft ladder - featuring aluminum construction for durability, slip-resistant steps for added safety and steady climbing, and insulation for fire-resistance and added energy savings. With a weight capacity of 330 pounds, this ladder is perfect for any storage needs, and its easy-to-use spring-assisted mechanism, handrail, and compact design make it the best choice for easy access to your attic.
  • SAFETY IN MIND: Climb up and down Nuvo Attic ladders with confidence. Featuring a durable spring for easy opening and closing, grooved steps, an added handrail, and a latch bar with a locking mechanism that prevents accidental opening, injuries, and damages.
  • WEIGHT: This ladder can support up to 330 pounds, so it can handle heavy items with ease, allowing you to take advantage of all the storage space in your attic.
  • EASY TO USE: With a spring-assisted mechanism, it is easy to raise, lower, and store when not in use. Our paintable hatch allows you to customize it making it a well-hidden yet functional part of your home. Our foldable ladders are the perfect space-saving option to offer you convenient and safe access to our attic or loft space whenever you need it.
  • What's In the Box:(1) Aluminum ladder with hatch(1) Handrail(1) Latch bar(2) PVC ladder feet(14) Hex Screws for installation

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.