This item is Discontinued.

Nuvo Iron Coral Quick Fence Panel - 48-Inch Width x 34-Inch Height, Easy Install Outdoor Fencing CPQF2

Coral Quick Fence Panel - 48-Inch Width x 34-Inch Height, Easy Install Outdoor Fencing (Discontinued)

  • Mfr # CPQF2
  • Zoro # G513323778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPQF2
Zoro #
G513323778
UPC #
664723445915
Country of Origin
China

Dimensions

Length
34 in
Width
48 in
Depth
1.65 in

Details

Color
Black
Material
Steel
Finish
Textured Painted Finish
Includes
(1) 48″ wide x 34″ high Coral fence panel.

Description

Discover the ease of transforming your outdoor space with Quick Fence, where elegance meets simplicity.Made of steel with no digging required, Quick Fence is a hassle-free option for enhancing the safety and appearance of your outdoor space.Designed for homeowners who value both aesthetics and functionality, Quick Fence offers a cost-effective solution to elevate the curb appeal of any property.Whether you're a contractor looking for a quick and easy fencing solution or a homeowner aiming for an effortless backyard upgrade, Quick Fence is the perfect choice for you


  • QUICK, NO-DIG SETUP : Upgrade your space effortlessly with Quick Fence, needing only a mallet and a drill for fast, hassle-free installation.
  • LOW MAINTENANCE : Constructed from durable steel and painted black, Quick Fence requires minimal upkeep, providing an elegant, low-maintenance exterior solution.
  • ADAPTABLE DESIGN : Choose from two sizes and installation methods, in ground or surface mount, to tailor Quick Fence perfectly to your outdoor area, ensuring a custom fit for any space.
  • MATERIAL : Crafted from durable steel with a textured painted finished
  • Rust-Resistant : its durable steel construction and painted black finish prevent peeling and blistering
  • Weather Protected : designed to last through North America harshest conditions
  • WHAT INCLUDED : One (1) 48Â3 wide x 34Â3 high Coral fence panel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.