Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Iron Decorative Flame Solar Post Cap Lights, 2PK SLF06

Decorative Flame Solar Post Cap Lights, 2PK (Discontinued)

  • Mfr # SLF06
  • Zoro # G310190832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLF06
Zoro #
G310190832
UPC #
664723442433
Country of Origin
China

Dimensions

Height
6.05 in
Width
6.05 in
Length
7.9 in

Details

Item
Outdoor Solar Post Light
Finish
Matt
Color
Black
Material of Construction
Rigid Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.