This item is Discontinued.

Nuvo Iron Glass Decorative Solar Pathway Lights, 6PK SLP03

Glass Decorative Solar Pathway Lights, 6PK (Discontinued)

  • Mfr # SLP03
  • Zoro # G710190791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP03
Zoro #
G710190791
UPC #
664723442389
Country of Origin
China

Dimensions

Width
6.1 in
Height
5.75 in
Length
8.75 in

Details

Item
Outdoor Solar Pathway Lights
Material
Rigid Plastic
Color
Black
Finish
Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.