Legacy Collection 4ft.x5ft. Iron Gate w/Coral Profile-Designed for 48In Opening Incl. Gate Hardware

  • Mfr # CGRTB4560

  • Zoro # G411591897


product price: $181.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Galvanized Steel
Includes
One (1) 45" wide x 60" high coral iron gate, and all standard, self-closing, single-gate hardware required.
Color
Black
Finish
Textured
For Use With
Fits a 48" post-to-post opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGRTB4560
Zoro #
G411591897
UPC #
664723444819
Country of Origin
China

Details

Material
Galvanized Steel
Includes
One (1) 45" wide x 60" high coral iron gate, and all standard, self-closing, single-gate hardware required.
Color
Black
Finish
Textured
For Use With
Fits a 48" post-to-post opening

Description

Experience the essence of quality and style with the Nuvo Iron Legacy Collection. Leveraging our decades of experience in iron fence manufacturing and our expertise in the retail space, we've crafted an iron fence system that offers elegance, durability, and versatility. Experience hassle-free installation with our pre-assembled iron fence, designed to accent your outdoor space in a subtle yet impactful way. Built to last, our Legacy Collection is ideal for both busy contractors and DIY enthusiasts seeking an easy backyard upgrade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.