This item is Discontinued.

Nuvo Iron Modern Solar Post Cap Lights, 2PK SLF03

Modern Solar Post Cap Lights, 2PK (Discontinued)

  • Mfr # SLF03
  • Zoro # G210190833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLF03
Zoro #
G210190833
UPC #
664723442402
Country of Origin
China

Dimensions

Length
12.5 in
Height
4.75 in
Width
6 in

Details

Item
Outdoor Solar Post Light
Finish
Matt
Material of Construction
Rigid Plastic
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.