Nuvo Iron Baluster Kit: 15 x 32-in rectangular balusters, 4 SRCs and hardware
- Mfr # RCTB32-15KIT
- Zoro # G823568951
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
Galvanized Steel
Height
32 in
Includes
15 pieces 32-inch Rectangular balusters, 4 SRC, 60 black screws, 24 black SS screws
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCTB32-15KIT
- Zoro #
- G823568951
- UPC #
- 664723448961
- Country of Origin
- China
- Finish
- Powder Coated
- Material
- Galvanized Steel
- Includes
- 15 pieces 32-inch Rectangular balusters, 4 SRC, 60 black screws, 24 black SS screws
- Item
- Baluster Kit
- Color
- Black
Dimensions
- Height
- 32 in
Description
Enhance your deck railing with this complete rectangular baluster kit, engineered for strength, durability, and a clean, modern look. Made from heavy-gauge galvanized, cold-rolled steel, these 38-inch balusters deliver superior performance compared to standard aluminum options, making them ideal for long-term outdoor use. The sleek rectangular design brings a refined, contemporary style that complements both modern and traditional spaces. This kit includes precision-engineered deck rail connectors (DRC), designed to securely attach 2x4 top and bottom rails to posts while maintaining proper alignment and structural integrity. With a UV-protected, powder-coated finish and rust-resistant materials, this system is built to withstand harsh North American weather conditions. Ideal for contractors and DIYers, this all-in-one kit provides everything needed for a professional-quality railing installation on decks, porches, and balconies.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.