This item is Discontinued.

Nuvo Iron Solar In-Ground Pathway Lights, 4PK SLP01

Solar In-Ground Pathway Lights, 4PK (Discontinued)

  • Mfr # SLP01
  • Zoro # G310190825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP01
Zoro #
G310190825
UPC #
664723442358
Country of Origin
China

Dimensions

Width
6.7 in
Length
11.25 in
Height
6.5 in

Details

Item
Outdoor Solar Pathway Lights
Material
Rigid Plastic
Color
Black
Finish
Polished (Brushed silver)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.