Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenzo, LED 1 Light Wall Sconce, Vintage Brass Finish, Light Guide Panel

  • Mfr # 62/2407

  • Zoro # G216513766


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Finish
Polished Anodized Bronze
Width
7.63 in
Damp/Wet Rating
Damp
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2407
Zoro #
G216513766
UPC #
45923407413
Country of Origin
China

Dimensions

Width
7.63 in
Assembled Depth
8.5 in

Details

Style
Modern
Finish
Polished Anodized Bronze
Damp/Wet Rating
Damp
Color Temperature
3000K
Lamp Base
Integrated
Glass Color
Brass
Lumens
480L
Body Material
Aluminum / Steel
Watts
6W
Fixture Voltage
120V
Dimmable
Yes-Dimmable
CRI
90
Standards
cETLus;FCC;Damp;RoHS
Glass Finish
Clear
For Use With
Lighting

Description

Unveil the art of Modern design with the Kenzo 62-2407 LED wall sconce, where bold geometric styling meets sculptural elegance. The parallel lines create a dynamic visual effect, blending symmetry with artistry for a look that captivates. Edge-lit acrylic shades provide a warm, ambient glow, beautifully enhancing the fixture's striking polished anodized bronze finish. Perfect for those who appreciate imagination, it is more than lighting in motion, it's a statement to the ingenuity and style of today's luminaires.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 480 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 5.7" height, 7.63" width, 8.5" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Vintage Brass with Light Guide Panel
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.