
Kenzo, LED 12 Light Chandelier, Polished Anodized Bronze Finish, Light Guide Panel
Mfr # 62/2404
Zoro # G116513828
product price: $1,571.99
/ea
Free Shipping & Returns
Key Features
Diameter
34.25 in
Watts
85W
Glass Color
Bronze
Lumens
6800L
Dimmable
Yes-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2404
Zoro #
G116513828
UPC #
45923407383
Country of Origin
China
Dimensions
Diameter
34.25 in
Details
Watts
85W
Glass Color
Bronze
Lumens
6800L
Dimmable
Yes-Dimmable
Lamp Base
Integrated
CRI
90
Color Temperature
3000K
Standards
cETLus;FCC;Dry;RoHS
Glass Finish
Clear
Style
Modern
Finish
Polished Anodized Bronze
Voltage
120V
Material
Aluminum / Steel
Location Rating
Dry
For Use With
Lighting
Description
Unveil the art of Modern design with the Kenzo 62-2404 LED chandelier, where bold geometric styling meets sculptural elegance. The parallel lines create a dynamic visual effect, blending symmetry with artistry for a look that captivates. Edge-lit acrylic shades provide a warm, ambient glow, beautifully enhancing the fixture's striking polished anodized bronze finish. Perfect for those who appreciate imagination, it is more than lighting in motion, it's a statement to the ingenuity and style of today's luminaires.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 6800 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 5.5" height, 34.25" diameter
- Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
- Finished in Polished Anodized Bronze with Light Guide Panel
- Material is comprised of aluminum and steel
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.