Kettle 3 Light Flush Fixture 60w Vintage Lamps Included Weat

  • Mfr # 60-5893

  • Zoro # G3394863


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Number of Lights
3
Fixture Series
Kettle
Diameter
16.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5893
Zoro #
G3394863
UPC #
45923658938
Country of Origin
China

Dimensions

Height
6.00 in
Diameter
16.875 in

Details

Mounting
Flush
Number of Lights
3
Fixture Series
Kettle

Description

Flush Fixture,3L,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.