This item is Discontinued.

Nuvo Kettle 4 Light Pendant 60w Vintage Lamps Included Weathered 60-5894

Kettle 4 Light Pendant 60w Vintage Lamps Included Weathered (Discontinued)

  • Mfr # 60-5894
  • Zoro # G3394988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5894
Zoro #
G3394988
UPC #
45923658945
Country of Origin
China

Dimensions

Height
41"
Width
20"

Details

Housing Finish
Weathered Brass
Mounting
Pendant
Number of Lights
4
Light Type
ST19 Bulb
Fixture Series
Kettle
Collection
Kettle

Description

Pendant Fixture,4L,Vintage Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.