This item is Discontinued.

Nuvo Krys 4 Light Crystal Pendant 60w Vintage Lamps Included Aged 60-5771

Krys 4 Light Crystal Pendant 60w Vintage Lamps Included Aged (Discontinued)

  • Mfr # 60-5771
  • Zoro # G3393770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5771
Zoro #
G3393770
UPC #
45923657719
Country of Origin
China

Dimensions

Height
20-1/2"
Width
24-7/8"

Details

Housing Finish
Aged Bronze
Lamp Type
incandescent
Mounting
Pendant
Voltage
120v
Number of Lights
4
Light Type
ST19 Bulb, 240W Max.
Fixture Series
Krys
Collection
Krys

Description

Pendant Fixture,4L,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.