Zoro Homepage

Lafayette 1-Light Flush Mount 18 in. Gray/Natural Brass White Opal Glass

  • Mfr # 60/7916

  • Zoro # G309578986


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Standards
cULus Listed
Glass Finish
White Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7916
Zoro #
G309578986
UPC #
045923679162
Country of Origin
China

Dimensions

Width
18 in

Details

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Matte Gray
Standards
cULus Listed
Glass Finish
White Opal
Material
Steel, Glass
Lamp Base
Medium
Style
Contemporary
Light Direction
Down
Lamp Shape
A19
Location Rating
Damp
Lamp Count
3

Description

The Lafayette 60-7916 large flush mount is a beautiful transitional-style luminaire that features a matte gray finish with a white opal glass shade. The design combines elements of both traditional and contemporary styles with clean lines and a simple shape, all finished in matte gray with natural brass accents. Whether you're looking to update your dining room, living room, or bedroom, the Lafayette collection is a great choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.