Nuvo
Laguna 1 Light Vanity White Glass Brushed Nickel
Mfr # 60-5821
Zoro # G3394172
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8-1/2"
- Width 5-1/8"
- Housing Finish Brushed Nickel
- Lamp Type incandescent
- Mounting Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 56 W (ESXF2 ALO SWW2 KY DDB M2)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- Nuvo Vanity Lights