Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lake 1 Light Mini Pendant Iron Black Brushed Nickel Accents

  • Mfr # 60-5860

  • Zoro # G3394400


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Height
13-3/4"
Length
8-1/8"
Lamp Type
incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5860
Zoro #
G3394400
UPC #
45923658600
Country of Origin
China

Dimensions

Height
13-3/4"
Length
8-1/8"
Width
8-1/8"

Details

Housing Finish
Iron Black with Brushed Nickel Accents
Lamp Type
incandescent
Voltage
120v
Number of Lights
1
Light Type
ST19 Bulb, 60W Max.
Fixture Series
Lake
Collection
Lake

Description

Mini Pendant Fixture,1L,Blk,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.