Larissa, 14 Inch LED Vanity, 3000K CCT, Vintage Brass Finish, Opaque Glass

  • Mfr # 62/2382

  • Zoro # G716513785


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Lumens
576L
Housing Finish
Vintage Brass
CRI
90
Dimmable
Yes-Dimmable
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2382
Zoro #
G716513785
UPC #
45923407451
Country of Origin
China

Dimensions

Height
4.75 in
Length
3.5 in
Width
14 in

Details

Lumens
576L
Housing Finish
Vintage Brass
CRI
90
Dimmable
Yes-Dimmable
Watts
9W
Style
Modern
Voltage
120V-277V
Color
Brass
Shade Material
Aluminum / Glass / Steel
Color Temperature
3000K
Standards
cETLus;FCC;Damp;RoHS;ADA
Damp/Wet Rating
Damp
For Use With
Lighting
Glass Finish
Clear
Lamp Base
Integrated

Description

Transform your bathroom into a haven of contemporary sophistication with the Larissa 62-2382, a stunning LED bath vanity bar that combines artistry and function. Sleek, slim, and unapologetically modern, Larissa redefines the standard for luxury lighting. The fluted opaque glass lens softens and diffuses light, creating a flattering reflection at every turn. Industrial-inspired knurled end caps add a touch of edgy refinement, making it a perfect blend of utility and design. Finished in vintage brass for a hint of classic warmth, adapting to your unique style while elevating your space. Discover lighting that doesn't just brighten-it transforms. Choose the Larissa Collection and let your bathroom radiate contemporary charm.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 576 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 3.5" height, 14" width, 4.75" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Vintage Brass with Opaque Glass
  • Material is comprised of aluminum, steel, and glass
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.