Larissa, 24 Inch LED Vanity, 3000K CCT, Vintage Brass Finish, Opaque Glass

  • Mfr # 62/2387

  • Zoro # G816513739


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
3.5 in
Housing Finish
Vintage Brass
Voltage
120V-277V
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2387
Zoro #
G816513739
UPC #
45923407482
Country of Origin
China

Dimensions

Height
4.75 in
Length
3.5 in
Width
23.25 in

Details

Color
Brass
Housing Finish
Vintage Brass
Voltage
120V-277V
Style
Modern
Shade Material
Aluminum / Glass / Steel
Damp/Wet Rating
Damp
Lumens
810L
Dimmable
Yes-Dimmable
Color Temperature
3000K
Standards
cETLus;FCC;Damp;RoHS;ADA
CRI
90
Watts
13W
Lamp Base
Integrated
For Use With
Lighting
Glass Finish
Clear

Description

Transform your bathroom into a haven of contemporary sophistication with the Larissa 62-2387, a stunning LED bath vanity bar that combines artistry and function. Sleek, slim, and unapologetically modern, Larissa redefines the standard for luxury lighting. The fluted opaque glass lens softens and diffuses light, creating a flattering reflection at every turn. Industrial-inspired knurled end caps add a touch of edgy refinement, making it a perfect blend of utility and design. Finished in vintage brass for a hint of classic warmth, adapting to your unique style while elevating your space. Discover lighting that doesn't just brighten-it transforms. Choose the Larissa Collection and let your bathroom radiate contemporary charm.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 810 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 3.5" height, 23.25" width, 4.75" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Vintage Brass with Opaque Glass
  • Material is comprised of aluminum, steel, and glass
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.