
Lawrence - 1 Light Hanging Lantern - Matte Black with Clear Seeded Glass
Mfr # 60/8135
Zoro # G013325142
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
A19, Medium,E26
Width
7.63 in
Light Bulb Wattage
100W
Glass Finish
Clear Seeded
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8135
Zoro #
G013325142
UPC #
045923607356
Country of Origin
China
Dimensions
Width
7.63 in
Height
20 in
Chain Length
48 Chain
Details
Number of Lights
1
Bulb Base Type
A19, Medium,E26
Light Bulb Wattage
100W
Glass Finish
Clear Seeded
Application
Lighting
Dimmable
Lamp Dependent
Shade Material
Glass
Frame Material
Die-Cast Aluminum
Style
Traditional
Finish
Matte Black
Standard
cETLus - Listed,FCC,Damp
CCT
Lamp Dependent
Location Rating
Damp
Voltage
120V
Lumens
Lamp Dependent
Color
Black
Description
Whether you have a modern urban retreat or a classic countryside home, the Lawrence 60-8135 one light outdoor hanging lantern effortlessly adapts to your unique style. Its matte black finish is the perfect complement to any outdoor setting, and the English bobby-inspired top design contrasts beautifully with the elongated structure. The clear seeded glass adds a touch of age, casting a warm and welcoming glow to greet your guests in style. Versatility is at the heart of Lawrence, a thoughtfully designed fixture providing a timeless and cohesive aesthetic that seamlessly integrates with various architectural styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.