Shop All LED Troffers
Nuvo
LED 2 ft. Ceiling Wrap 20W 4000K White Finish 100-277V
Mfr # 65-1081
Zoro # G3402660
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Indoor
- Standards cETLus - Listed
- Application Damp Location Rating
Product Information
- Brand Nuvo
- MFR # 65-1081
- Zoro # G3402660
- Country of Origin China
- Category LED Troffers
Details
Description
Satco's 65-1081 20 watt, 2 foot ceiling wrap is a versatile fixture for all residential applications. Illuminate your kitchen, hallway, work area, or laundry room with this maintenance free, LED ceiling wrap. Functional and sophisticated, this fixture delivers 50,000 hours of cool white light.
- •Length: 24.50 inches, Width: 5.50 inches, Height: 2.63 inches
- •Superior 90 CRI light quality
- •White finish
- •4000K Cool White Light
- •1600 lumens
- •Damp location rated for indoor use
- •Maintenance free no bulb to change
- •FCC and RoHS compliant
- •5 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/841/4P/ALTO 10PK)
- ILC Replacement for Synergetic Halo 45 Aqua replacement light bulb lamp (HALO 45 AQUA SYNERGETIC)
- ILC Replacement for Kandolite JDD 120v 150w E26 Frosted replacement light bulb lamp (JDD 120V 150W E26 FROSTED KANDOLITE)
- LEVITON Porcelain Incandescent Medium Base Poney Cleat Socket (19062-000)
- NUVO Blink Pro Plus 19.5W 12 inch Surface Mount LED CCT Select 90 CRI White 120/277V Square (62/1779)
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-1-WH)
- FEIT ELECTRIC 1 in. H X 24 in. W X 24 in. L LED Flat Panel Light Fixture (FP2X2/6WY/WH)
- Nuvo LED Troffers