Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo LED, 22W, Fixture, 1 x 2 Flush, 3K Brz 62-1182

LED, 22W, Fixture, 1 x 2 Flush, 3K Brz (Discontinued)

  • Mfr # 62-1182
  • Zoro # G6065208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-1182
Zoro #
G6065208
UPC #
045923511820
Country of Origin
China

Dimensions

Width
24

Details

Mounting
Ceiling
Lumens
1650
Dimmable
Yes - Dimmable
Item
LED,22W,Fixture,1 x 2 Flush,3K Brz
CRI
90
Standards
cETLus
Fixture Rated Life
50000
Lighting Technology
LED
Fixture Housing Material
Aluminum
Fixture Type
BLINK Plus
Features
Closet Rated
Fixture Temp. Range
-17C (+1.4F) to a maximum of +45C (+113F)
Color Temperature
3000K
Indoor/Outdoor
Indoor
Environment
Damp

Description

LED,22W,Fixture,1 x 2 Flush,3K Brz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.