This item is Discontinued.

Nuvo LED, 30W, Fixture, 5"x 36" Flush, 3K Gm 62-1176

LED, 30W, Fixture, 5"x 36" Flush, 3K Gm (Discontinued)

  • Mfr # 62-1176
  • Zoro # G6065223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-1176
Zoro #
G6065223
UPC #
045923511769
Country of Origin
China

Details

Item
LED,30W,Fixture,5"x 36" Flush,3K Gm

Description

LED,30W,Fixture,5 In.x 36 In. Flush,3K Gm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.