Zoro Homepage

LED 4 ft. Linear Hi-Bay, 225W, 4000K, 100-277V

  • Mfr # 65/507

  • Zoro # G714810633


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Lumens
30375L
Fixture Voltage
100V-277V
Standards
cULus - Certified;FCC;Damp;RoHS;DLC;IP20
Includes
(2) 48 inch Chain; (2) V-Clips; (1) 1.02 inch Mounting Bracket
Height
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/507
Zoro #
G714810633
UPC #
45923535079
Country of Origin
Viet Nam

Dimensions

Height
2.99 in
Length
45.87 in
Width
12.6 in

Details

Lumens
30375L
Fixture Voltage
100V-277V
Standards
cULus - Certified;FCC;Damp;RoHS;DLC;IP20
Includes
(2) 48 inch Chain; (2) V-Clips; (1) 1.02 inch Mounting Bracket
Housing Color
White
Watts
225W
Number of Light Bars
Integrated
Bulb Base Type
Integrated
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Housing Material
Aluminum
Color Temp.
4000K
Fixture Shape
Integrated LED
CRI
80
Glass Finish
No Glass
Application
Lighting
Shade/Lens Finish
White
Style
Utility
Lamp Included
Integrated
Finish
White

Description

SATCO|NUVO's 65-507 225 watt, 4 foot LED Linear High Bay Fixture provides broad, even light distribution in all commercial applications. Illuminate your work space with this energy saving LED fixture that is functional and efficient. With a high lumens count, this dimmable, white fixture delivers 50,000 hours of cool white light.


  • •Length: 45.87 inches, Width: 12.60 inches, Height: 2.99 inches
  • •Dimmable
  • •Damp location rated for indoor use
  • •4000K Cool White Light
  • •Superior 80 CRI light quality
  • •5 year limited warranty
  • •30375 lumens
  • •Rated for 50,000 hours
  • •FCC and RoHS compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.